text.skipToContent text.skipToNavigation

DeWalt Cordless Mitre saw 54VXR 250mm

Article number 4H146947
Nominal voltage (V) 54
Height 390
Battery capacity (Ah) 6
Saw blade diameter (mm) 250
Saw blade bore hole (mm) 30

Specifications

Nominal voltage (V) 54
Height 390
Battery capacity (Ah) 6
Saw blade diameter (mm) 250
Saw blade bore hole (mm) 30

Article numbers

Article number 4H146947
EAN 5054905010430
UBB 500652828111
UNSPSC 27112700
Manufacturer article nr  DCS778T2-QW
Do not close this page. This message will disappear, when the page is fully loaded.