text.skipToContent text.skipToNavigation

DeWalt Cordless Mitre saw 54VXR 250mm

Article number 3B965327
Nominal voltage (V) 54
Height 390
Battery capacity (Ah) 5.5
Saw blade diameter (mm) 250
Saw blade bore hole (mm) 30

Specifications

Nominal voltage (V) 54
Height 390
Battery capacity (Ah) 5.5
Saw blade diameter (mm) 250
Saw blade bore hole (mm) 30

Article numbers

Article number 3B965327
EAN 5035048654682
UBB 500652827956
UNSPSC 27112700
Manufacturer article nr  DCS778N-XJ
Do not close this page. This message will disappear, when the page is fully loaded.