text.skipToContent text.skipToNavigation

DeWalt Cordless Impact wrench 18V XR

Article number 7Z965775
Nominal voltage (V) 18
Height 225
Length 224
Battery capacity (Ah) 0
Max. torque (Nm) 950
Tool insertion 1/2 inch external square
Impacts (1/min) 2400

Specifications

Nominal voltage (V) 18
Height 225
Length 224
Battery capacity (Ah) 0
Max. torque (Nm) 950
Tool insertion 1/2 inch external square
Impacts (1/min) 2400
Idle rotational speed (1/min) ['1900', '1900']
Weight without battery-pack (kg) 2.62
Number of included batteries 0
With battery charger No

Article numbers

Article number 7Z965775
EAN 5035048563762
UBB 500652819797
UNSPSC 27112700
Manufacturer article nr  DCF899NT-XJ
Do not close this page. This message will disappear, when the page is fully loaded.