text.skipToContent text.skipToNavigation

DeWalt Cordless Hedge trimmer 18V XR 1xH.0Ah

Article number 0U638851
Nominal voltage (V) 18
Battery capacity (Ah) 5
Utilizable knife length (mm) 550

Specifications

Nominal voltage (V) 18
Battery capacity (Ah) 5
Utilizable knife length (mm) 550

Article numbers

Article number 0U638851
EAN 5035048637753
UBB 500652831578
UNSPSC 27112700
Manufacturer article nr  DCM563P1-QW
Do not close this page. This message will disappear, when the page is fully loaded.