text.skipToContent text.skipToNavigation

DeWalt Cordless Angle grinder 54VXR 125mm

Article number 4I843903
Nominal voltage (V) 54
Height 125
Length (mm) 400
Battery capacity (Ah) 6
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000

Specifications

Nominal voltage (V) 54
Height 125
Length (mm) 400
Battery capacity (Ah) 6
Tool insertion M14
Max. disc diameter (mm) 125
Idle rotational speed (1/min) 9000 - 9000

Article numbers

Article number 4I843903
EAN 5035048638552
UBB 500652216291
UNSPSC 27112700
Manufacturer article nr  DCG414T2-QW
Do not close this page. This message will disappear, when the page is fully loaded.