text.skipToContent text.skipToNavigation

Wera Socket set Belt B, 9-teilig, unbestückt 310 x 45mm


Belt B (textile belt), 9 location, unloaded 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt for 9 sockets/bit sockets (3/8",) taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Includes

Article number 5S223289
Length 310
Material Plastic
Brand WERA
Packed per 1

Specifications

Length 310
Material Plastic
Brand WERA

Description

Belt B (textile belt), 9 location, unloaded 1x Belt B (textile belt), 9 location, unloaded: 45 x 310 mm 1x Hook and Loop Fastener Strips 30: 30 x 200 mmTypically Wera designed robust textile belt for 9 sockets/bit sockets (3/8",) taking up minimal space. A smooth Twist to Unlock mechanism ensures a secure fit and simple removal of the sockets. Includes a snap hook for secure fastening to a belt loop or pocket. Supplied with a non-woven reverse side and hook and loop strips for simple attachment e.g. to a wall, shelf, tool trolley and to the Wera 2go tool transport system.

Article numbers

Article number 5S223289
EAN 4013288195012
UBB 500686656652
UNSPSC 27110000
Manufacturer article nr  05003981001
Do not close this page. This message will disappear, when the page is fully loaded.