text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

DEWALT Anchoring screw countersunk type TAPC Steel Perma-Seal

Tapper-Pro Screws Tapper-PRO FLAT HEAD Screws Perma-Seal One-piece self-tapping concrete screw for use in a variety of applications in base materials including concrete, masonry and wood Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The screw also incorporates a gimlet drill point for wood (no pre-drilling required) The only concrete screw to meet the 2012 IBC and IRC standards for 4 different base materials The screw also incorporates a gimlet drill point for wood (no pre-drilling required) Applications Screen enclosures Exterior metal lighting Storm shutters Marine applications

Article number
Brand Dewalt
Head shape Countersunk head
Material Steel
Surface treatment Perma-Seal
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.

Specifications

Brand Dewalt
Head shape Countersunk head
Material Steel
Surface treatment Perma-Seal
Info
  • do = Nominal diameter of drill bit.
  • Nrec = Recommended load in kN.
  • tfix = Grip range.

Description

Tapper-Pro Screws Tapper-PRO FLAT HEAD Screws Perma-Seal One-piece self-tapping concrete screw for use in a variety of applications in base materials including concrete, masonry and wood Features a corrosion resistant Perma-Seal coating and an optimised thread design for lower installation torque. The screw also incorporates a gimlet drill point for wood (no pre-drilling required) The only concrete screw to meet the 2012 IBC and IRC standards for 4 different base materials The screw also incorporates a gimlet drill point for wood (no pre-drilling required) Applications Screen enclosures Exterior metal lighting Storm shutters Marine applications

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.