text.skipToContent text.skipToNavigation

DeWalt Accessories & parts DWST1-75522

Article number 4A746363
Colour Other
Width 543
Height 100
Depth 350
Type of accessories/components Storage box
Diameter 0
Punch shape Rectangular

Specifications

Colour Other
Width 543
Height 100
Depth 350
Type of accessories/components Storage box
Diameter 0
Punch shape Rectangular
Material Plastic
Accessories Yes
Part No
Suitable for perforated backboard No
Plug-in mounting No
Screw mounting No

Article numbers

Article number 4A746363
EAN 4536178497725
UBB 500652866558
UNSPSC 27110000
Manufacturer article nr  DWST1-75522
Do not close this page. This message will disappear, when the page is fully loaded.