text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Work lights
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Electrical supplies
Lighting
Work lights
7L331967
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Desk lamp metal/plastic white max. height 380 mm with table clamp with LED
Add to catalogue
/ price per 
-
Excl. VAT
Article number
7L331967
Mounting method
Clamping
Protection class
II
Width
208
Lamp holder
None
Housing colour
White
Voltage type
AC
With dimmer
No
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Mounting method
Clamping
Protection class
II
Width
208
Lamp holder
None
Housing colour
White
Voltage type
AC
With dimmer
No
With socket outlet
No
Type of control gear
Not required
Adjustable
Yes
With switch
Yes
Bendable
Yes
Length (mm)
446
Height/depth (mm)
63
Material housing
Plastic
Lamp type
LED not exchangeable
Type of luminaire
Desk luminaire
Direct-/indirect proportion separately controllable
No
Electrical connection with connector system
No
Material cover
Without cover
Nominal voltage (V)
220-240
With light source
Yes
Suitable for number of lamps
1
With control gear
No
Suitable for workplace according to EN 12464-1
No
Colour temperature (K)
6500-6500
Rated luminous flux according to IEC 62722-2-1 (lm)
860
Colour of light
White
Constant light output (CLO)
No
IFTTT support available
No
Rated life time L70/B50 at 25 °C (h)
10000
Dimming 0-10 V
No
Dimming 1-10 V
No
Dimming DALI
No
Dimming DMX
No
Dimming potentiometer (integrated)
No
Dimming LineSwitch
No
Dimming manufacturer's proprietary system
No
Dimming mains voltage modulation
No
Dimming phase cut-off
No
Dimming phase cut-on
No
Dimming programmable
No
Dimming RF
No
Dimming Sine Wave Reduction
No
Dimming Touch and Dim
No
Dimming Zigbee
No
Dimming with push-button
No
No dim function
No
Light distributor
Reflector
Dimming DSI
No
Compatible with Apple HomeKit
No
Compatible with Google Assistant
No
Compatible with Amazon Alexa
No
Colour temperature adjustable
No
Luminous flux adjustable
No
Beam angle adjustable
No
Exchangeable control gear
No
Adjustable height
Yes
Brand
Fabory approved vendor
Download as PDF
Print
Article numbers
Article number
7L331967
EAN
4002390055291
UBB
500583155295
UNSPSC
27110000
Manufacturer article nr
8203502
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering