text.skipToContent text.skipToNavigation

Deep throat screw clamp TGNT clamping width 800 mm radius 250 mm wooden handle 4


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0410.000.080
Chucking range (mm) 800 - 800
Jaw length (mm) 250
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 800 - 800
Jaw length (mm) 250
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 5710

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0410.000.080
EAN 4008158012797
UBB 500570264738
UNSPSC 31162903
Manufacturer article nr  TGN80T25
Do not close this page. This message will disappear, when the page is fully loaded.