text.skipToContent text.skipToNavigation

Deep throat screw clamp TGNT clamping width 400 mm radius 300 mm wooden handle 4


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0411.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 300
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 300
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 5600
Commodity code 8205700000

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0411.000.040
EAN 4008158012469
UBB 240180135651
UNSPSC 31162903
Manufacturer article nr  TGN40T30
Do not close this page. This message will disappear, when the page is fully loaded.