text.skipToContent text.skipToNavigation

Deep throat screw clamp TGNT clamping width 400 mm radius 200 mm wooden handle 3


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0409.000.040
Chucking range (mm) 400 - 400
Jaw length (mm) 200
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 400 - 400
Jaw length (mm) 200
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 3410

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0409.000.040
EAN 4008158012391
UBB 500570264324
UNSPSC 31162903
Manufacturer article nr  TGN40T20
Do not close this page. This message will disappear, when the page is fully loaded.