text.skipToContent text.skipToNavigation

Deep throat screw clamp TGNT clamping width 1000 mm radius 400 mm wooden handle


Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article number K0412.000.100
Chucking range (mm) 1000 - 1000
Jaw length (mm) 400
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
Packed per 1

Specifications

Chucking range (mm) 1000 - 1000
Jaw length (mm) 400
Material handle Wood
Material jaws Malleable cast iron
Type of clamping mechanism Other
With antislip facility Yes
Brand Bessey
Weight per piece (g) 9340
Commodity code 8205700000

Description

Clamping force up to 7,000 N. Heavy-duty design. Ergonomically shaped wood handle. Large, stable solid flat rail with serration. Rail dimensions great than and equal to 40 x 11 are ungalvanized

Article numbers

Article number K0412.000.100
EAN 4008158012308
UBB 500570265156
UNSPSC 31162903
Manufacturer article nr  TGN100T40
Do not close this page. This message will disappear, when the page is fully loaded.