text.skipToContent text.skipToNavigation

D934 Lubrinox A4 Hex Nut M3


Article number 55082.030.001
Diameter
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 500
Full Box only

Specifications

Diameter M3
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Info
  • Sizes with a diameter > M20 are minimal property class 50.

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

NF E25-401
NEN 1560
DIN 934

Article numbers

Article number 55082.030.001
EAN 8725928143623
UBB 500728576884
UNSPSC 31161619
Do not close this page. This message will disappear, when the page is fully loaded.