text.skipToContent text.skipToNavigation

D934 Lubrinox A4 Hex Nut M18


Article number 55082.180.001
Diameter
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Packed per 50
Full Box only

Specifications

Diameter M18
Brand Lubrinox
Class 70
Driving features Hexagon
Material Stainless steel
Material technical A4
Thread direction Right
Thread Metric thread
Weight per piece (g) 45.7
Info
  • Sizes with a diameter > M20 are minimal property class 50.
Commodity code 7318163990

Description

LUBRINOX® Stainless-Steel fasteners are designed to prevent galling (cold-welding) of screw threads, which is a known and problematic phenomenon when using normal Stainless-Steel fasteners.

Why chose LUBRINOX®

  • Prevents galling of internal and external screw threads
  • Ready for use, no need to apply grease manually
  • Saves on average 25 seconds of installation time per bolt or screw
  • FDA approved, safe to use in the Food industry
  • High quality, clean Stainless-Steel appearance
  • Works well with thread locking such as Loctite®
  • Ultimate performance when using both LUBRINOX bolts and LUBRINOX nuts

Standards

DIN 934
NF E25-401
NEN 1560

Article numbers

Article number 55082.180.001
EAN 8725928143654
UBB 500728577122
UNSPSC 31161619
Do not close this page. This message will disappear, when the page is fully loaded.