text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Tapping screws
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Screws
Tapping screws
26453
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated
Previous
Next
Article number
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk oval head
Material
Steel
Surface treatment
Zinc plated black passivated
Thread
Self tapping thread
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk oval head
Material
Steel
Surface treatment
Zinc plated black passivated
Thread
Self tapping thread
Standards
DIN
7983 CZ
ISO
7051 CZ
NF
E25-657 C
For this product there are no documents available to download
Products (8)
Diameter
Length
Show all variants
Diameter
Length
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
2.9 mm
19 mm
26453.029.019
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST2,9X19MM
Go to product page
-
-
-
-
+
3.5 mm
16 mm
26453.035.016
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X16MM
Go to product page
-
-
-
-
+
3.5 mm
25 mm
26453.035.025
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X25MM
Go to product page
-
-
-
-
+
4.2 mm
16 mm
26453.042.016
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,2X16MM
Go to product page
-
-
-
-
+
4.2 mm
25 mm
26453.042.025
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,2X25MM
Go to product page
-
-
-
-
+
4.8 mm
22 mm
26453.048.022
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X22MM
Go to product page
-
-
-
-
+
4.8 mm
25 mm
26453.048.025
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X25MM
Go to product page
-
-
-
-
+
4.8 mm
32 mm
26453.048.032
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X32MM
Go to product page
-
-
-
-
+
Diameter
Please select
Length
Please select
Stock
Net price
Sign up
Previous
2.9 mm
19 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST2,9X19MM
Go to product page
-
-
3.5 mm
16 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X16MM
Go to product page
-
-
3.5 mm
25 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST3,5X25MM
Go to product page
-
-
4.2 mm
16 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,2X16MM
Go to product page
-
-
4.2 mm
25 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,2X25MM
Go to product page
-
-
4.8 mm
22 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X22MM
Go to product page
-
-
4.8 mm
25 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X25MM
Go to product page
-
-
4.8 mm
32 mm
Cross recessed raised countersunk head tapping screw DIN 7983 C-Z Steel Zinc plated black passivated ST4,8X32MM
Go to product page
-
-
No results found for this filter.
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering