text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw Phillips DIN 966 A-H Steel Zinc plated 4.8 large pack M8X45

Specifications

Diameter M8
Length 45 mm
Class 4.8
Driving features Phillips
Head shape Countersunk oval head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info large pack

Dimensions

d-D M8
Thread length (min.) 34
dk (max.) 14.5
f ≈ 2
Full thread if L ≤ 40
k (max.) 4
L (mm) 45
No. cross recess 4
P 1.25

Standards

NF ≈E25-120
ISO ≈7047
DIN 966

Article numbers

Article number 24690.080.045
EAN 8717077072312
UBB 500645216804
UNSPSC 31161504

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.