text.skipToContent text.skipToNavigation

Cross recessed raised countersunk head screw DIN 966 A-Z Stainless steel A4

Article number
Brand Fabory
Class 70
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Thread Metric thread

Specifications

Brand Fabory
Class 70
Driving features Pozidriv
Head shape Countersunk oval head
Material Stainless steel
Material technical A4
Thread Metric thread

Standards

DIN 966

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.