text.skipToContent text.skipToNavigation

Cross recessed raised cheese head screw DIN 7985-H Steel Plain 4.8

Article number
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Plain
Thread Metric thread

Specifications

Brand Fabory
Class 4.8
Driving features Phillips
Head shape Raised cheese head
Material Steel
Surface treatment Plain
Thread Metric thread

Standards

DIN 7985

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.