text.skipToContent text.skipToNavigation

Cross recessed pan head tapping screw DIN 7981 C-Z Steel Zinc plated black passivated

Article number
Marchio Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Specifications

Marchio Fabory
Driving features Pozidriv
Head shape Pan head
Material Steel
Surface treatment Zinc plated black passivated
Thread Self tapping thread
Info
  • Warning: electroplating of these products may cause hydrogen embrittlement.

Standards

ASME B18.6.4
DIN 7981 CZ
ISO 7049 CZ
NF E25-658 C

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.