text.skipToContent text.skipToNavigation

Cross recessed countersunk head thread cutting screw DIN 7516 DE-H Steel Zinc plated

Article number
Brand FABORY
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The predrill diamerter Drill ø (H11) is a guideline for medium strength material. For soft or thin materials a smaller hole can be chosen, for hard or thick material a bigger hole may be chosen. It is recommended to select the exact diameter based on tests.
  • The engagement depth should by no means exceed twice the nominal screw diamerter.

Specifications

Brand FABORY
Driving features Phillips
Head shape Countersunk head
Material Steel
Surface treatment Zinc plated
Thread Metric thread
Info
  • The predrill diamerter Drill ø (H11) is a guideline for medium strength material. For soft or thin materials a smaller hole can be chosen, for hard or thick material a bigger hole may be chosen. It is recommended to select the exact diameter based on tests.
  • The engagement depth should by no means exceed twice the nominal screw diamerter.

Standards

DIN 7516-DE H

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.