text.skipToContent text.skipToNavigation

Cross recessed countersunk head screw Phillips ISO 7046-1 H Steel Plain 4.8

Article number
Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Brand Fabory
Class 4.8
Driving features Phillips
Head shape Countersunk head
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Standards

ISO 7046-1 H

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.