text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
All categories
Chipboard screws
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Fasteners
Screws
Chipboard screws
29440
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Cross recessed countersunk head screw for chipboard Steel Zinc plated yellow passivated
Article number
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk head
Material
Steel
Surface treatment
Zinc plated yellow passivated
Info
All dimensions are guide values and may deviate dependent on the manufacturer.
Warning: electroplating of these products may cause hydrogen embrittlement.
View all specifications
View all variants
Specifications & standards
Downloads
Product variants
Specifications
Brand
Fabory
Driving features
Pozidriv
Head shape
Countersunk head
Material
Steel
Surface treatment
Zinc plated yellow passivated
Info
All dimensions are guide values and may deviate dependent on the manufacturer.
Warning: electroplating of these products may cause hydrogen embrittlement.
For this product there are no documents available to download
Products (45)
Diameter
Length
Show all variants
Diameter
Length
Article number
Your article number
Specifications
Stock
Net price
Price per
Quantity
3 mm
16 mm
29440.030.016
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X16MM
Go to product page
-
-
-
-
+
3 mm
20 mm
29440.030.020
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X20MM
Go to product page
-
-
-
-
+
3 mm
25 mm
29440.030.025
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X25MM
Go to product page
-
-
-
-
+
3.5 mm
20 mm
29440.035.020
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X20MM
Go to product page
-
-
-
-
+
3.5 mm
25 mm
29440.035.025
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X25MM
Go to product page
-
-
-
-
+
3.5 mm
30 mm
29440.035.030
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X30MM
Go to product page
-
-
-
-
+
3.5 mm
40 mm
29440.035.040
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X40MM
Go to product page
-
-
-
-
+
3.5 mm
45 mm
29440.035.045
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X45MM
Go to product page
-
-
-
-
+
3.5 mm
50 mm
29440.035.050
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X50MM
Go to product page
-
-
-
-
+
4 mm
16 mm
29440.040.016
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 4X16MM
Go to product page
-
-
-
-
+
Diameter
Please select
Length
Please select
Stock
Net price
Sign up
Previous
3 mm
16 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X16MM
Go to product page
-
-
3 mm
20 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X20MM
Go to product page
-
-
3 mm
25 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3X25MM
Go to product page
-
-
3.5 mm
20 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X20MM
Go to product page
-
-
3.5 mm
25 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X25MM
Go to product page
-
-
3.5 mm
30 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X30MM
Go to product page
-
-
3.5 mm
40 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X40MM
Go to product page
-
-
3.5 mm
45 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X45MM
Go to product page
-
-
3.5 mm
50 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 3,5X50MM
Go to product page
-
-
4 mm
16 mm
Cross recessed countersunk head screw for chipboard Pozidriv Steel Zinc plated yellow passivated 4X16MM
Go to product page
-
-
No results found for this filter.
«
1
(current)
2
3
4
5
»
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering