text.skipToContent text.skipToNavigation

Cross reccessed round head asme b18.6.1 ASME B18.6.1 Stainless steel AISI 304

Article number
Driving features Square
Head shape Countersunk head
Material Stainless steel
Material technical AISI 304
Thread direction Right

Specifications

Driving features Square
Head shape Countersunk head
Material Stainless steel
Material technical AISI 304
Thread direction Right

Standards

ASME B18.6.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.