text.skipToContent text.skipToNavigation

Cross reccessed round head asme b18.6.1 ASME B18.6.1 Carbon steel SAE Zinc plated yellow passivated

Article number
Brand Fabory
Driving features Square
Head shape Countersunk head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated yellow passivated

Specifications

Brand Fabory
Driving features Square
Head shape Countersunk head
Material Carbon steel
Material technical SAE
Thread direction Right
Surface treatment Zinc plated yellow passivated

Standards

ASME B18.6.1

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.