text.skipToContent text.skipToNavigation

Cross peen hammer 500 g steel pipe PEDDINGHAUS


With steel pipe handle and plastic handle. Drop-forged hammer. Face and peen carefully hardened and tempered. Bevelled face edges. Powder-coated. Working surfaces uncoated

Article number K7270.000.300
Design Other
Material stick Metal
Weight head (g) 500
Weight total (g) 500
Material head Steel
Packed per 1

Specifications

Design Other
Material stick Metal
Weight head (g) 500
Weight total (g) 500
Material head Steel

Description

With steel pipe handle and plastic handle. Drop-forged hammer. Face and peen carefully hardened and tempered. Bevelled face edges. Powder-coated. Working surfaces uncoated

Article numbers

Article number K7270.000.300
EAN 4016134502477
UBB 500504023663
UNSPSC 27111602
Manufacturer article nr  5041050500
Do not close this page. This message will disappear, when the page is fully loaded.