text.skipToContent text.skipToNavigation

Crimping pliers length 250 mm 0.25-6 (AWG 23-10) mm² KNIPEX


Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of lar

Article number K1175.258.220
Suitable for Cable lugs and connectors
Length 250
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.25 - 6
Packed per 1

Specifications

Suitable for Cable lugs and connectors
Length 250
Construction/operation Mechanical
With locking device (for mechanical tools) Yes
Cross section (mm²) 0.25 - 6
AWG-range 23 - 10

Description

Crimping Pliers For solder-free electrical connections. The ingenious lever transmission reduces the handforce up to 30% compared with regular crimping pliers. Consistently high crimping quality due to precision dies and ratchet mechanism (unlockable). Tools have been set precisely (calibrated) in the factory. Two-hand operation for easy crimping of large conductor diameters. Easy handling as a result of well balanced centre of gravity, angled head and ergnomically shaped handles. Crimping die is not exchangeable. - Application: insulated and non-insulated wire ferrules- Capacity in square millimetres: 0.25 — 6mm²- Number of crimp profiles: 5- AWG: 24 — 10

Article numbers

Article number K1175.258.220
EAN 4003773025481
UBB 240105132247
UNSPSC 27112147
Manufacturer article nr  97 52 08
Do not close this page. This message will disappear, when the page is fully loaded.