text.skipToContent text.skipToNavigation

CP1014P24 DRILL+KEY CHUCK RPM6151580050

Specifications

Model CP1014P24 DRILL WITH KEYED CHUCK 2400RPM
Safety CP1014P24 DRILL WITH KEYED CHUCK 2400RPM
Type BH_NF_inh_03_EN

Description

1/4 (6 mm) industrial pistol drill with Jacobs keyed chuck ; Ergonomic & compact body; High power 0.5hp (375W) with excellent control by teasing throttle; Handle with double wings for precise drilling; Quiet, Low vibrations; Durable gearbox reduce maintenance cost and downtime.

Article numbers

Article number 6151580050CHPN
UBB 500619556268
UNSPSC 27112807
Manufacturer article nr  6151580050
Do not close this page. This message will disappear, when the page is fully loaded.