text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Counting scale weighing range 6 kg, num. script 0.1 g weighing platform KERN


Article number 7S641844
Width 320
Height 125
Measured value memory Yes
Length 350
Battery type Mains power supply
Weighing range (kg) 6 - 6
Length of weighing area (mm) 225
Packed per 1

Specifications

Width 320
Height 125
Measured value memory Yes
Length 350
Battery type Mains power supply
Weighing range (kg) 6 - 6
Length of weighing area (mm) 225
Width of weighing area (mm) 295
Calibrated Yes
Brand Kern
Type CPB 6K0.1N

Article numbers

Article number 7S641844
EAN 4045761124400
UBB 500583265268
UNSPSC 41111508
Manufacturer article nr  9182486571
Do not close this page. This message will disappear, when the page is fully loaded.