text.skipToContent text.skipToNavigation

Compressor Airboy Silence 100 OF E 103 l/min 8 bar 0.68 kW 230 V 50 Hz 4 l AIRCRAFT


Oil-free, compact and portable. Highly smooth-running. Quick coupling. One pressure gauge each for container pressure and operating pressure. Motor protection switch

Article number 2H569716
Width 14.5
Height 13.1
Weight 17.7
Max. pressure (bar) 8
Motor power 0.68
Packed per 1

Specifications

Width 14.5
Height 13.1
Weight 17.7
Max. pressure (bar) 8
Motor power 0.68
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.055
Tank capacity 4
With motor protection Yes
Hose connection Rapid coupling
Max. operating pressure (psi) 116
Mobile Yes

Description

Oil-free, compact and portable. Highly smooth-running. Quick coupling. One pressure gauge each for container pressure and operating pressure. Motor protection switch

Article numbers

Article number 2H569716
EAN 4036351261704
UNSPSC 40151605
Manufacturer article nr  4000894901
Do not close this page. This message will disappear, when the page is fully loaded.