text.skipToContent text.skipToNavigation

Compressor Aerotec Airliner 6 200 l/min 8 bar 1.1 kW 230 V 50 Hz 6 l AEROTEC


Piston compressor in oil-free design. Maintenance-free 1-cylinder assembly. Pressure reducer for precise discharge pressure setting. Clear operator’s unit. Space-saving, extra flat design. Sound pressure level 97 LWA/78 dB

Article number 9Y573141
Colour Other
Width 14.5
Height 14.9
Weight 9.4
Max. pressure (bar) 8
Packed per 1

Specifications

Colour Other
Width 14.5
Height 14.9
Weight 9.4
Max. pressure (bar) 8
Motor power 1.1
Rotational speed (1/min) 3400
Sound power level 78
Type of motor Electrical
Connection voltage (V) 230
Frequency 50 Hz
Delivery quantity (kg) 0.11
Tank capacity 6
With automatic start/stop Yes
Number of cylinders 1
With motor protection Yes
With outlet valve Yes
With condensate drain Yes
Hose connection Rapid coupling
Max. operating pressure (psi) 116
Lubrication type None
Number of outgoing connections 1
Mobile Yes
Drive Direct
With non-return valve Yes
Connection size outlet Other
Brand AEROTEC
Type 200664, Airliner 6

Description

Piston compressor in oil-free design. Maintenance-free 1-cylinder assembly. Pressure reducer for precise discharge pressure setting. Clear operator’s unit. Space-saving, extra flat design. Sound pressure level 97 LWA/78 dB

Article numbers

Article number 9Y573141
EAN 4260135771497
UNSPSC 40151605
Manufacturer article nr  4000898486
Do not close this page. This message will disappear, when the page is fully loaded.