text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Combination blade Vario 86 PZD 2 / PZD 3 length 175 mm WERA


86 Combination blade for Pozidriv screws, PZ 2 x PZ 3 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article number 81821.002.003
Screwing system Cross (X)
Size 2
Total length (mm) 175
Isolation protection 1000 V No
Suitable for operation with impact No
Packed per 1

Specifications

Screwing system Cross (X)
Size 2
Total length (mm) 175
Isolation protection 1000 V No
Suitable for operation with impact No
Ball locking No
With hole Yes
Connection size (mm) 6
Two-sided Yes
Type of cross head Pozidriv PZ
Brand Wera
Model 86

Description

86 Combination blade for Pozidriv screws, PZ 2 x PZ 3 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81821.002.003
EAN 4013288000613
UBB 425120000525
UNSPSC 27110000
Manufacturer article nr  05140310001
Do not close this page. This message will disappear, when the page is fully loaded.