text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Combination blade Vario 82 slot 4 x 0.6 mm / PH 1 length 175 mm WERA


82 Combination blade for slotted/Phillips screws, PH 1 x 0.6 x 4 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article number 81812.001.004
Screwing system Cross (X)
Size 1
Total length (mm) 175
Isolation protection 1000 V No
Blade width (mm) 4
Packed per 1

Specifications

Screwing system Cross (X)
Size 1
Total length (mm) 175
Isolation protection 1000 V No
Blade width (mm) 4
Blade thickness (mm) 0.6
Suitable for operation with impact No
Ball locking No
With hole No
Connection size (mm) 6
Two-sided Yes
Type of cross head Phillips
Brand Wera
Model 82

Description

82 Combination blade for slotted/Phillips screws, PH 1 x 0.6 x 4 x 175 mmCombination blade for Vario handles. The double-ended blades are made out of high quality bit material and are therefore particularly durable. The Wera Black Point tip offers a perfect fit and optimised corrosion protection.

Article numbers

Article number 81812.001.004
EAN 4013288000491
UBB 203120156526
UNSPSC 27110000
Manufacturer article nr  05002920001
Do not close this page. This message will disappear, when the page is fully loaded.