text.skipToContent text.skipToNavigation

Coast Work lights HL7R 240LM 3XNIMH


Article number 8Z815592
Design Headlight
Housing colour Black
Rechargeable Yes
Length (mm) 70
Lamp type LED not exchangeable
With light source Yes
Battery type Other
Packed per 1

Specifications

Design Headlight
Housing colour Black
Rechargeable Yes
Length (mm) 70
Lamp type LED not exchangeable
With light source Yes
Battery type Other
Number of batteries 3
With batteries Yes
Brand COAST
Model Spot To Flood

Article numbers

Article number 8Z815592
UBB 500672628863
UNSPSC 39120000
Manufacturer article nr  LCOAHL7R-BL
Do not close this page. This message will disappear, when the page is fully loaded.