text.skipToContent text.skipToNavigation

Coast Work lights HL7 285LM 3XAAA

Article number 5V662041
Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length 70
Lamp type LED not exchangeable
With light source Yes

Specifications

Design Headlight
Housing colour Black
Rechargeable No
ANSI AAA
Length 70
Lamp type LED not exchangeable
With light source Yes
Battery type Micro
Number of batteries 3
With batteries Yes
Model Spot To Flood

Article numbers

Article number 5V662041
UBB 500672628608
UNSPSC 39120000
Manufacturer article nr  LCOAHL7-BL
Do not close this page. This message will disappear, when the page is fully loaded.