text.skipToContent text.skipToNavigation

Coarse cleaning disc XT-RD PRO dm125xmm S extra coarse bore 22.23 mm 3M


Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.Get increased conformability without compromising on strength when preparing metal surfaces, o

Article number 8H146621
Max. number of revolutions (1/min) 11000
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Packed per 1

Specifications

Max. number of revolutions (1/min) 11000
Diameter 125
Type Disc
Material of carrier Vulcanised fibre
Suitable for stainless steel Yes
Suitable for plastic Yes
Suitable for steel Yes
Suitable for wood Yes
Suitable for nonferrous metals Yes
Suitable for paint Yes
Particle type Silicon carbide
Nonwoven fabric-fineness Extra coarse
Brand 3M

Description

Scotch-Brite™ Clean and Strip XT Pro Disc features silicon carbide abrasive mineral incorporated into an open nylon web. Our discs effectively remove rust, paint, mill scale, coatings and adhesives from surfaces without significantly altering the base material.Get increased conformability without compromising on strength when preparing metal surfaces, or removing rust and paint, with Scotch-Brite™ Clean and Strip XT Pro Disc. Our discs feature a combination of reengineered fibre strands, resin and silicon carbide mineral abrasive to form a thick, open web. The spring-like nature of the fibres means these discs are able to follow the contours of the workpiece with greater accuracy, achieving a larger contact area for faster removal rates. They conform to weld bead ripples to polish welds without removing them, and also allow you to access hard-to-reach areas without damaging the substrate.The silicon carbide cuts aggressively to leave a fine finish. Unwanted burrs, soils, and contaminants are effectively removed while maintaining the geometry of the workpiece, which in turn reduces rework and helps to boost productivity. Furthermore, gaps in the web allow swarf to escape, minimising loading of the abrasive.To ensure a consistent cut over the life of the abrasive, the disc’s strengthening resin bond gradually breaks down through use to reveal new fibres and super-sharp silicon carbide abrasive. The high-strength fibre resists chunking and performs well on edges.These discs also offer low vibration and spark, a high-speed rating, and a long life.

Article numbers

Article number 8H146621
UBB 500710681544
UNSPSC 31191500
Manufacturer article nr  51890
Do not close this page. This message will disappear, when the page is fully loaded.