text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Beverage machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Non Woven
All categories
Welding, soldering & gas equipment
Air pressure tools
Automotive & fleet
Chemicals & tapes
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Quick Search
X
Search
Reset
Home
Grinding & sanding
Non Woven
183503M
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
Order online anytime, anywhere
See your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Coarse cleaning disc CR-DR diameter 76.2 mm extra coarse black 15000 min-¹ 3M
Add to catalogue
Article number
183503M
Max. number of revolutions (1/min)
15000
Diameter
76.2
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
View all specifications
Specifications & standards
Downloads
Specifications
Max. number of revolutions (1/min)
15000
Diameter
76.2
Type
Disc
Suitable for stainless steel
Yes
Suitable for plastic
Yes
Suitable for steel
Yes
Suitable for wood
Yes
Suitable for nonferrous metals
Yes
Suitable for paint
Yes
Hook-and-loop fastening
Yes
Particle type
Silicon carbide
Nonwoven fabric-fineness
Extra coarse
Brand
3M
Weight per piece (g)
1276.8
Download as PDF
Print
Description
Scotch-Brite™ Roloc™ Coating Removal Disc uses extra coarse silicon carbide abrasive and conformable, non-woven material to effectively remove paint and rust from metal surfaces and welds. Our discs feature a secure hook and loop backing and are a good option to wire brushes.Use Scotch-Brite™ Roloc™ Coating Removal Disc for efficient removal of coatings, without damage to the base material. Our discs work well on hard surfaces. They’re a good option to wire brushes, providing a larger surface area and the safer option of no loose wires to fly loose, while a hook and loop backing secures the disc firmly. The open-web material of the discs runs cool and resists loading, keeping the abrasives actively cutting for consistent results over the life of the product. Scotch-Brite Roloc Coating Removal Discs come with Roloc™ TR quick attachment and removal feature, for quick and easy disc change-out during multi-step finishing processes.These discs use silicon carbide abrasive, a synthetic mineral that’s very sharp and commonly used for low-pressure applications such as paint preparation. It breaks down faster than aluminium oxide, to produce a superior finish.Scotch-Brite™ industrial abrasives are a unique surface conditioning product with abrasives incorporated into non-woven nylon or other synthetic fibres. Combining abrasives into the fibres creates an abrasive system that delivers consistent results for the life of the product. The open-web material is load resistant and keeps the abrasive minerals cutting at high performance by limiting clogging of the fibres.Roloc TR quick change discs are smaller discs that have a plastic threaded button or screw designed to easily and quickly screw onto a 3M™ Roloc TR disc pad* for fast disc change with just a simple twist-off, twist-on action. The Roloc™ TR system keeps the attachment secure, even for heavy-duty applications. We offer a wide variety of Roloc discs so operators can swap from one application to the next in seconds.*Sold separately
Article numbers
Article number
183503M
UBB
500614630019
UNSPSC
27110000
Manufacturer article nr
18350
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering