text.skipToContent text.skipToNavigation

Clip Spring steel Sheraplex

Article number
Brand Lindapter
Material Spring steel
Surface treatment Sheraplex
Info
  • The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
  • The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
  • Not only does this significant cost savings, but maintains the integrity of existing steelwork.
  • The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
  • Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.

Specifications

Brand Lindapter
Material Spring steel
Surface treatment Sheraplex
Info
  • The GF 3030 is a groundbreaking product that enables the connection of European style 30 x 30 floor grating to steel sections.
  • The product’s ingenuity lies in its place and stand installation method, which can be carried out by one person only, working from above, without the need to drill or weld.
  • Not only does this significant cost savings, but maintains the integrity of existing steelwork.
  • The GF 3030 is designed specifically for use with 30 mm depth floor grating. It is however possible to use the product on other grating depths, providing the total fixing thickness (grating depth + steelwork flange thickness) is between 38 mm (minimum) and 48 mm (maximum). The steelwork flange thickness range is 8-18 mm.
  • Sheradized acc. to BS 4921 Class 1 (380ºC max.) plus passivation and one coat of silver Delta Seal.

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.