text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Cleaning peper White 42481279 6 pieces


Economic and hygienic quality that absorbs moisture well. Perforated and glued. Suitable for the food sector. Equipped with tear-off sleeve (centerfeed).

Article number 2E059910
Colour White
Design Paper towel
Packaging Roll
Number of layers 2
Sheet width (mm) 190
Packed per 1

Specifications

Colour White
Design Paper towel
Packaging Roll
Number of layers 2
Sheet width (mm) 190
Roller length (m) 150
EU Ecolabel No
Brand Fabory approved vendor
Content of set 6
Model 150

Description

Economic and hygienic quality that absorbs moisture well. Perforated and glued. Suitable for the food sector. Equipped with tear-off sleeve (centerfeed).

Article numbers

Article number 2E059910
EAN 8717703536461
UBB 500679339738
UNSPSC 47130000
Manufacturer article nr  42481279
Do not close this page. This message will disappear, when the page is fully loaded.