text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Voltage, continuity & duct tester
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Brands
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Special offers
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Hand tools
Measurement-, marking- & inspection tools
Electricity multimeters
Voltage, continuity & duct tester
6Y717253
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Clamp-on ammeter multimeter CM 10-1 0.01-1500 A CAT IV 600 V, CAT III 100 V BENNING
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
6Y717253
Type of current
AC/DC
Indication
Digital
Measuring range selection
Automatic
Current measuring range, AC (A)
0.01 - 1500
Current measuring range, DC (A)
0.01 - 1500
Resistance measuring range
Yes
Jaw opening (mm)
42
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Type of current
AC/DC
Indication
Digital
Measuring range selection
Automatic
Current measuring range, AC (A)
0.01 - 1500
Current measuring range, DC (A)
0.01 - 1500
Resistance measuring range
Yes
Jaw opening (mm)
42
True RMS measurement
Yes
Continuity test
Yes
Interface
Yes
Capacitance measurement
Yes
Frequency measurement
Yes
Power measuring
No
Leakage current measuring
No
Measurement in cables with for- and back conductor
No
Top arbour measurement
No
Voltage measurement, AC
Yes
Voltage measurement, DC
Yes
Analogue bar graph display
No
Multiple display
No
Measuring circuit category
CAT IV
Temperature measurement
No
Max. voltage measuring circuit category (V)
600
With display backlight
No
Download as PDF
Print
Article numbers
Article number
6Y717253
EAN
4014651446885
UBB
500583005219
UNSPSC
41113630
Manufacturer article nr
4000828955
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering