text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Clamp-on ammeter multimeter CM 1-4 0.1 A-200 A AC CAT IV 600/III 1000 V BENNING


Benning CM 1-4 True RMS multimeter with open current clamp. Digital display. 4-digit LCD display (9999 dots). With screen backlight. Current measuring range/AC 0.1 A - 200 A. AC current type. True RMS measurement (TRMS) yes Voltage measurement/AC 6 V - 1000 V. Voltage measurement/DC 6 V - 1000 V. Resistance measurement range 1 Ohm - 50 kOhm. Continuity

Article number 1M851731
Type of current AC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) ['01', '200']
Current measuring range, DC (A) ['0', '0']
Packed per 1

Specifications

Type of current AC
Indication Digital
Measuring range selection Automatic
Current measuring range, AC (A) ['01', '200']
Current measuring range, DC (A) ['0', '0']
Resistance measuring range Yes
Jaw opening (mm) 16
True RMS measurement Yes
Continuity test Yes
Interface No
Capacitance measurement No
Frequency measurement No
Power measuring No
Leakage current measuring No
Measurement in cables with for- and back conductor No
Version as adapter to connect to multi meter No
Top arbour measurement No
Voltage measurement, AC Yes
Voltage measurement, DC Yes
Analogue bar graph display No
Multiple display Yes
Measuring circuit category CAT IV
Degree of protection (IP) IP65
Temperature measurement No
Max. voltage measuring circuit category (V) 600
With display backlight Yes
Brand Benning

Description

Benning CM 1-4 True RMS multimeter with open current clamp. Digital display. 4-digit LCD display (9999 dots). With screen backlight. Current measuring range/AC 0.1 A - 200 A. AC current type. True RMS measurement (TRMS) yes Voltage measurement/AC 6 V - 1000 V. Voltage measurement/DC 6 V - 1000 V. Resistance measurement range 1 Ohm - 50 kOhm. Continuity test. Rotating field direction display. Single-pole phase conductor test. Polarity test LED. Voltage display from 50 V functional with empty batteries. One-hand operation for voltage measurement on sockets (19 mm). Automatic measuring range selection. Automatic switch-off. Instantaneous value memory Hold. Self-test device (self-test). LED measuring point illumination. Clamp opening 16 mm. Measuring circuit category Cat IV. Max. Max. voltage measuring circuit category 600 V. Measuring circuit category Cat III. Voltage measuring circuit category 1000 V. Includes belt holster, 2 x 1.5 V Micro/ AAA batteries, test leads, rubberised contact tip protection, push-on caps (CAT II/IV) and contact tip enlargement (Ø 4 mm).

Article numbers

Article number 1M851731
EAN 4014651446861
UBB 500581121406
UNSPSC 41113601
Manufacturer article nr  044686
Do not close this page. This message will disappear, when the page is fully loaded.