text.skipToContent text.skipToNavigation

Clamp DIN 6314 for T-slot 20 + 22 mm length 200 mm AMF

Article number 70086AMF
Length (mm) 200
Suitable for bolt size (metric) 22
Weight per piece (g) 2240

Specifications

Length (mm) 200
Suitable for bolt size (metric) 22
Weight per piece (g) 2240

Description

Simple · Tempered steel · Painted

Article numbers

Article number 70086AMF
EAN 4020772070083
UBB 500617775902
UNSPSC 27112121
Manufacturer article nr  70086
Do not close this page. This message will disappear, when the page is fully loaded.