text.skipToContent text.skipToNavigation

Bahco Socket Spanner Set 3-Piece/Plastic Box Hex 10-27mm 1/2" Square Drive 14-Piece


Set of 1/2" deep impact sockets 1/2" DIN 3121-G 12,5 ISO 1174 Finish: Black finish Material: High performance alloy steel To be used with machines For maximum safety, use clamping springs Case with 2-component handle. 3 pcs removable three section plastic box in DD/S14

Numéro d'article S5446.000.100
Surface protection Phosphatised
Packaging Case
Connection size 1/2 inch
Number of socket spanners 0
Total number of tools 14
Emballé par 1

Spécifications

Surface protection Phosphatised
Packaging Case
Connection size 1/2 inch
Number of socket spanners 0
Total number of tools 14
Connection size (mm) 12.7
Number of sockets for screwdriver 0
Number of Torx sockets 0
Number of hexagonal sockets 14
With ratchet No
Brand Bahco
Weight per piece (g) 1477
Type Socket Spanner Set

La description

Set of 1/2" deep impact sockets 1/2" DIN 3121-G 12,5 ISO 1174 Finish: Black finish Material: High performance alloy steel To be used with machines For maximum safety, use clamping springs Case with 2-component handle. 3 pcs removable three section plastic box in DD/S14

Numéros d'articles

Numéro d'article S5446.000.100
EAN 7311518280338
UBB 500505926120
UNSPSC 27111703
N° Article du fabricant DD/S14
Ne fermez pas cette page. Ce message disparaîtra lorsque la page sera entièrement téléchargée.