text.skipToContent text.skipToNavigation

Charger W35xD25xH80 mm SCANGRIP


Standard USB charger (2 A). For charging USB-compatible SCANGRIP products. Without cable. Output voltage: 5 V DC 1 A

Article number 7B899432
Mounting method Socket outlet
Connection type Plug
Output current (A) 1000
Input voltage (V) 240 - 240
Output voltage (V) 9 - 9
Packed per 1

Specifications

Mounting method Socket outlet
Connection type Plug
Output current (A) 1000
Input voltage (V) 240 - 240
Output voltage (V) 9 - 9
Type of output voltage DC
Brand ScanGrip

Description

Standard USB charger (2 A). For charging USB-compatible SCANGRIP products. Without cable. Output voltage: 5 V DC 1 A

Article numbers

Article number 7B899432
EAN 5708997353059
UNSPSC 27000000
Manufacturer article nr  4000873407
Do not close this page. This message will disappear, when the page is fully loaded.