text.skipToContent text.skipToNavigation
Dear customer, due to the holidays, shipping your order may take a little longer than normal. Please place your order on time. We wish you a happy December month.

Cast screw clamp LM clamping width 150 mm radius 50 mm wooden handle 15 x 5 mm B


Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article number K0445.015.005
Design With rail
Surface protection Other
Quality class Other
Material Other
Chucking range (mm) 150 - 150
Packed per 1

Specifications

Design With rail
Surface protection Other
Quality class Other
Material Other
Chucking range (mm) 150 - 150
Jaw length (mm) 50
Material handle Wood
Material jaws Zinc die-cast
Brand Bessey

Description

Clamping force up to 1,500 N. Clamping arms manufactured in toughened die cast zinc black powder coated to prevent chemical corrosion. Comes with protective cap. Small and easy to handle. Light weight

Article numbers

Article number K0445.015.005
EAN 4008158004723
UBB 240180172936
UNSPSC 31162903
Manufacturer article nr  LM15/5
Do not close this page. This message will disappear, when the page is fully loaded.