text.skipToContent text.skipToNavigation

Carriage bolt UNC ASME B18.5 Stainless steel ASTM F593 304

Article number
Brand FABORY
Class 304
Material Stainless steel
Material technical ASTM F593
Thread direction Right
Thread Unified National Coarse

Specifications

Brand FABORY
Class 304
Material Stainless steel
Material technical ASTM F593
Thread direction Right
Thread Unified National Coarse

Standards

ASME B18.5

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.