text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Steel Plain 8.8 M8X30

Article number
Diameter
Length
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain

Specifications

Diameter M8
Length 30 mm
Threaded pitch (P) 1.25
Class 8.8
Material Steel
Thread direction Right
Surface treatment Plain
Thread Metric thread

Dimensions

b (min.): 125mmL≤200mm 28
b (min.): L200mm 41
b (min.): L≤125mm 22
d-D M8
dk (max.) 20.65
k (max.) 4.88
L (mm) 30
P 1.25
fn (max.) 5.6
Vn (max.) 8.58

Standards

ISO ≈8677
BS ≈4933
NEN ≈303
DIN 603

Article numbers

Article number 08310.080.030
EAN 8715492558329
UBB 950351617937
UNSPSC 31161612

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.