text.skipToContent text.skipToNavigation

Carriage bolt DIN 603 Stainless steel LUBRINOX A2 70

Article number
Brand Lubrinox
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Specifications

Brand Lubrinox
Class 70
Material Stainless steel
Material technical A2
Thread direction Right
Thread Metric thread

Standards

DIN 603
ISO ≈8677
BS ≈4933
NEN ≈303

Products ({0})

  Stock Net price   Sign up
Do not close this page. This message will disappear, when the page is fully loaded.