text.skipToContent
text.skipToNavigation
+31 13 5941299
150,000+ fasteners in stock
24/7 service with MyFabory
75 years of providing quality products
Login
Register
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Country
Belgium
Czech Republic
France
Germany
Hungary
Italy
Netherlands
Poland
Portugal
Romania
Slovakia
Spain
United Kingdom
Other
Fabory Group
Europe
中国
Language
Dutch
French
English
Czech
English
English
French
German
Spanish
Italian
French
English
Hungarian
English
Dutch
English
Polish
English
Portuguese
English
Romanian
English
Slovak
English
Spanish
English
English
Simplified Chinese
German
English
Italian
English
Login
Register
Industries
Industries
Truck, Trailer & Coach building
Food & Dairy machine building
Agri
Semicon & Medical
Building & Construction
Petrochemical industry
Wind
Other industries
Solutions
Fabory Logic
RFID
Weight Scale Cabinet
Kitting
Pick & Put to Light
Fabory app
QA/QC & Engineering
Laboratory
3D Portal
Training
Digital solutions
Assortment
Assortment
Fasteners
C-Parts
Tools and PBM's
Leading standard
DIN standards
ISO standards
Lubrinox
Masters in Fasteners
Large assortment
Industry specific
Kitting for fasteners
Innovations
To our webshop
Order directly via our webshop
0
0 item
Continue shopping
Checkout
Your shopping cart is empty
Do not close this page. This message will disappear, when the page is fully loaded.
Air hose reel
All categories
Adhesives, sealants & tapes
Air pressure tools
Automotive & fleet
Electrical supplies
Fasteners
Grinding & sanding
Hand tools
Hydraulics, pneumatics & plumbing
Janitorial & washroom
Machining tools
Material handling & storage
Power tools
Safety products
Technical chemicals
Welding, soldering & gas app.
Quick Search
X
Search
Reset
Home
Automotive & fleet
Tire & wheel tools
Tire repair & tools
Valves
4F551550
...
Login to view your prices
Login to view the stock level
Login to add to catalog
Login to save search
Your password must contain a minimum of 8 characters including a special character and a number
Forgot your password?
Create account
You can order online anytime, anywhere
You can see your own net prices
You can view and search through your orders
Create account
Continue shopping
To shopping cart
The product has been successfully added to your cart
x
Found everything you need? Complete your order with these items:
Caravan drinking water set brass/PVC hose size 13 mm internal thread 3/4 inch GEKA
Add to catalogue
Previous
Next
/ Price per 
-
Excl. VAT
Article number
4F551550
Design
Straight/angled
Connection 1
Union nut
Connection 2
Union nut
Quality class
Polyvinyl chloride (PVC)
Length
46
Material
Plastic
Colour of coating
Other
View all specifications
-
+
Packed per 1
Add to cart
Specifications & standards
Downloads
Specifications
Design
Straight/angled
Connection 1
Union nut
Connection 2
Union nut
Quality class
Polyvinyl chloride (PVC)
Length
46
Material
Plastic
Colour of coating
Other
With sealing rings/gaskets
No
Suitable for compressed air
No
Inner diameter hose (mm)
13
Suitable for cooled water
Yes
Suitable for tap water
Yes
Suitable for central heating water
No
Suitable for oil
No
Material of braiding
Other
Max. operating pressure at 20 °C (bar)
15
Nominal diameter hose
DN 13
With braiding
No
Type of coating
None
Material connection 1
Brass
Material connection 2
Brass
Material quality connection 1
Other
Material quality connection 2
Other
GDV approved
No
VA approved
No
Type approval according to BBR/EKS
No
Brand
GEKA
Download as PDF
Print
Article numbers
Article number
4F551550
EAN
4015933112177
UBB
500582046404
UNSPSC
40141734
Manufacturer article nr
4000351272
For this product there are no documents available to download
Do not close this page. This message will disappear, when the page is fully loaded.
My Catalogues
Default
Go to my catalogues
Continue ordering