text.skipToContent text.skipToNavigation

Captive hexagon socket head cap screw DIN ≈7964KE Steel Zinc plated 8.8


Article number CM92329557
Diameter
Length
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated
Packed per 500
Full Box only

Specifications

Diameter M3
Length 35 mm
Brand Fabory
Class 8.8
Material Steel
Surface treatment Zinc plated

Article numbers

Article number CM92329557
UBB 402248922255
UNSPSC 00000000
Do not close this page. This message will disappear, when the page is fully loaded.